This item is Discontinued.

Dabmar Lighting Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White DL-F21T5/64K

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (Discontinued)

Mfr # DL-F21T5/64K
Zoro # G004034640
UPC # 849095042744
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL-F21T5/64K
Zoro #
G004034640
UPC #
849095042744
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • 21 watt Tube F21T5 Day Light for DF9401
  • 2-Pin Base
  • 21W T5 Flourescent Tube 64K
  • Lamp for DF9401 Sign Light Fixture
Specifications
  • Finish: White
  • Voltage: 120V
  • Maximum Lamp wattage: 21 watt 64K
  • Assembly Required: No
  • Distressed Finish: No
  • Overall Dimensions: 0.61 x 34 x 0.61 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.