This item is Discontinued.

Dabmar Lighting Dabmar Lighting DL-MR16-LED-5W-27K 5 watt MR16 LED High Power Cob Light; Warm White - 12V DL-MR16-LED-5W-27K

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DL-MR16-LED-5W-27K 5 watt MR16 LED High Power Cob Light; Warm White - 12V (Discontinued)

Mfr # DL-MR16-LED-5W-27K
Zoro # G504035116
UPC # 849095069376
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL-MR16-LED-5W-27K
Zoro #
G504035116
UPC #
849095069376
Country of Origin
Unknown

Description

5 watt MR16 LED High Power Cob Light

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Specifications
  • Color: Warm White
  • Base: 2-Pin Base
  • Lumens: 27000
  • Lamp Life: 30,000 Hrs
  • Wattage: 5 watt
  • Voltage: 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.