Zoro Homepage

Dabmar Lighting DPR21-BZ Cast Aluminum Directional Spot Light; Bronze

  • Mfr # DPR21-BZ

  • Zoro # G803723844


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPR21-BZ
Zoro #
G803723844
UPC #
849095002489
Country of Origin
China

Description

Features:
  • Cast Aluminum Directional Spot Light.
  • Durable Cast Aluminum Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Adjustable Knuckle for Directional Light Source.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture compatible for (1) PAR20 Lamp.
  • ETL Approved for Wet Location.
Specifications:
  • 120 Volt.
  • Maximum Lamp Wattage - 50 Watt PAR20 Lamp (Lamp Not included)
  • Finish - Bronze
  • Dimension - 7 H x 3.50 W x 6 D in.
  • Item Weight - 1 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.