This item is Discontinued.

This item is Discontinued.
Dabmar Lighting DPR40-HOOD-BZ Cast Aluminum Directional Spot Light with Hood; Bronze (Discontinued)
Mfr #
DPR40-HOOD-BZ
Zoro #
G603724140
UPC # 849095004438
Country of Origin China
Category Security & Flood Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPR40-HOOD-BZ
Zoro #
G603724140
UPC #
849095004438
Country of Origin
China
Description
Features:
- Cast Aluminum Directional Spot Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR38 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 90 Watt PAR38 Lamp (Lamp Not included)
- ETL Approved for Wet Location
- Finish - Bronze
- Dimension - 9 H x 6.25 W x 10.50 D in.
- Item Weight - 2.40 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.