This item is Discontinued.

Dabmar Lighting Dabmar Lighting DW1352-GRL Stainless Steel In-Ground Well Light with Grill DW1352-GRL

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DW1352-GRL Stainless Steel In-Ground Well Light with Grill (Discontinued)

Mfr # DW1352-GRL
Zoro # G604083192
UPC # 849095003165
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1352-GRL
Zoro #
G604083192
UPC #
849095003165
Country of Origin
China

Description

Features
  • Stainless Steel In-Ground Well Light with Grill.
  • Durable Stainless Steel Faceplate with PVC Sleeve .
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Includes (1) 70 Watt MH Double-Ended Base Lamp.
  • ETL Approved for Wet Location.
Specification
  • Fixture Rated for In-Ground Concrete and Soil Applications.
  • Maximum Lamp Wattage 70 Watts ( Fixture Includes ( 1) 70 Watt MH Double-Ended Base Lamp).
  • 120 Volt.
  • Finish - Stainless Steel.
  • Overall Dimensions - 14.38 H x 10.25 W x 10.25 D in.
  • Item Weight - 17.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.