This item is Discontinued.

Dabmar Lighting Dabmar Lighting DW4751-LED18F-SS304 120-277 V Medium In-Ground Well Light with Out Grill 18 watt PAR38 LED Flood Light; Black; Bronze; Verde Green & Stainless Steel 304 DW4751-LED18F-SS304

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DW4751-LED18F-SS304 120-277 V Medium In-Ground Well Light with Out Grill 18 watt PAR38 LED Flood Light; Black; Bronze; Verde Green & Stainless Steel 304 (Discontinued)

Mfr # DW4751-LED18F-SS304
Zoro # G303715301
UPC # 849095070457
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4751-LED18F-SS304
Zoro #
G303715301
UPC #
849095070457
Country of Origin
China

Description

Features
  • Medium In-Ground Well Light W/Out Grill 18 Watt PAR38 LED Flood Light 120-277 Volts
  • Powder Coated Aluminum (Housing) W/PVC Sleeve Stainless Steel 304 (Cover)
  • Clear, Heat Resistant, Tempered Glass
  • Fixture Includes (1) 18 Watt PAR38 LED Medium Base Flood Lamp
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • Beam Angle 80 Degree - Flood
  • 27K and 64K (Lumen Output for 27K at 1,600 Lumens - 64K at 1,650 Lumens)
  • ETL Approved for Wet Location
Specifications
  • Color: Black, Bronze, Verde Green and Stainless Steel 304
  • Bulb Type: LED
  • Maximum Lamp Voltage: 120-277 Volts
  • Maximum Lamp Wattage: 18 Watts ( Fixture Includes (1) 18 Watt PAR38 LED Flood Lamp)
  • Dimension: 9.75" H x 7.75" W x 7.75"D
  • Weight: 3.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.