This item is Discontinued.

This item is Discontinued.
Dabmar Lighting DW4781-BZ 13 watt DL-S13-GU24 120 V Medium Drive Over Well Light with Sleeve & Heat Resistant; Black; Bronze; Grey & Verde Green (Discontinued)
Mfr #
DW4781-BZ
Zoro #
G804066582
UPC # 849095070624
Country of Origin China
Category Incandescent Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4781-BZ
Zoro #
G804066582
UPC #
849095070624
Country of Origin
China
Description
Features
- Medium Drive Over Well Light W/Sleeve 13 Watt DL-S13-GU24 120 Volts
- Powder Coated Cast Aluminum W/PVC Sleeve
- Clear, Heat Resistant, Tempered Glass
- Fixture Includes (1) 13 Watt DL-S13-GU24 Flourescent Lamp
- Fixture Pre-Wired with UL Listed Wire/Cable
- Installation Type - Rated for In-Ground Soil and Concrete Applications
- ETL Approved for Wet Location
- Color: Black, Bronze, Grey and Verde Green
- Bulb Type: Well Light
- Maximum Lamp Voltage: 120 volts
- Maximum Lamp Wattage: 13 Watts (Fixture Includes (1) S13-GU24 13 Watt Lamp)
- Dimension: 10.00" H x 7.56" W x 7.56"D
- Weight: 3.13 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.