This item is Discontinued.

Dabmar Lighting Dabmar Lighting FG2010-B 40W 120V Fiberglass Recessed Brick Step Wall Light; Black - 4.88 x 8.88 x 3.90 in. FG2010-B

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting FG2010-B 40W 120V Fiberglass Recessed Brick Step Wall Light; Black - 4.88 x 8.88 x 3.90 in. (Discontinued)

Mfr # FG2010-B
Zoro # G404034967
UPC # 849095042324
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG2010-B
Zoro #
G404034967
UPC #
849095042324
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Fiberglass Recessed Brick/Step/Wall Light
  • Durable Fiberglass Construction
  • Frosted, Heat Resistant, Tempered Glass
  • Fixture Compatible for (1) 40 watt Incandenscent Lamp (Not Included)
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • Replacement Cover Plate P-CVR-FG2010
  • Corrosion Resistant-Ocean Front Placement
  • ETL Approved for Wet Location
Specifications
  • Finish: Black
  • Voltage: 120V
  • Maximum Lamp wattage: 40 watt Incandenscent Type (Lamp Not Included)
  • Assembly Required: No
  • Distressed Finish: No
  • Overall Dimensions: 4.88 x 8.88 x 3.90 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.