This item is Discontinued.

Dabmar Lighting Dabmar Lighting FG316-BZ Fiberglass In-Ground Well Light; Bronze FG316-BZ

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting FG316-BZ Fiberglass In-Ground Well Light; Bronze (Discontinued)

Mfr # FG316-BZ
Zoro # G804035069
UPC # 849095003219
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG316-BZ
Zoro #
G804035069
UPC #
849095003219
Country of Origin
China

Description

Features
  • Finish - Bronze.
  • Fiberglass In-Ground Well Light.
  • Durable Fiberglass Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture Includes (1) 35 Watt PAR36 Lamp.
  • ETL Approved for Wet Location.
  • Item Weight - 1.40 lbs.
Specifications
  • Dimension - 4.63 H x 6.08 W x 6.08 D in.
  • 12 Volt.
  • Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 35 Watt PAR36 Lamp).
  • Low Voltage Transformer Required for Installation (Not Included).
  • ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.