This item is Discontinued.

Dabmar Lighting Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze FG4385

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (Discontinued)

Mfr # FG4385
Zoro # G604035276
UPC # 849095002977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG4385
Zoro #
G604035276
UPC #
849095002977
Country of Origin
China

Description

Features
  • Fiberglass In-Ground Well Light.
  • Durable Fiberglass Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Includes (1) 100 Watt MH Double-Ended Base Lamp.
  • Adjustable Internal Socket Bracket for Directional Light Source.
  • Fixture Includes an Adjustable Reflector to Create the Perfect Lighting Effect.
  • ETL Approved for Wet Location.
Specification
  • Fixture Rated for In-Ground Concrete and Soil Applications.
  • Maximum Lamp Wattage 100 Watts ( Fixture Includes ( 1) 100 Watt MH Double-Ended Base Lamp).
  • 120 Volt.
  • Finish - Bronze.
  • Overall Dimensions - 14.00 H x 12.19 W x 12.19 D in.
  • Item Weight - 24.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.