This item is Discontinued.

Dabmar Lighting Dabmar Lighting GM260-LED16-B 16 watt LED 85-265 V Cast Aluminum 10 in. Globe Post Top Fixture with Pre-Wired; Black & Verde Green GM260-LED16-B

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting GM260-LED16-B 16 watt LED 85-265 V Cast Aluminum 10 in. Globe Post Top Fixture with Pre-Wired; Black & Verde Green (Discontinued)

Mfr # GM260-LED16-B
Zoro # G704035015
UPC # 849095073021
Country of Origin China
Category Deck Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM260-LED16-B
Zoro #
G704035015
UPC #
849095073021
Country of Origin
China

Description

Features
  • Cast Aluminum 10" Globe Post Top Fixture 16 Watt LED 85-265 Volts
  • Durable Cast Aluminum Construction (Post, and Fixture)
  • White, Heat Resistant, Polycarbonate Lens
  • Fixture Includes (1) 16 Watt LED Lamp
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • 30K & 65K (1,600 Lumens)
  • ETL Aproval Pending
Specifications
  • Color: Black and Verde Green
  • Bulb Type: LED
  • Maximum Lamp Voltage: 85-265 Volts
  • Maximum Lamp Wattage: 16 Watts (Fixture Includes (1) 16 Watt LED Lamp)
  • Dimension: 13.88" H x 11.75" W x 11.75"D
  • Weight: 2.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.