Zoro Homepage
This item is Discontinued.
Dabmar Lighting Dabmar Lighting LV100-LED7-G 7W & 12V LED MR16 Mini Spot Light - Green LV100-LED7-G

Dabmar Lighting LV100-LED7-G 7W & 12V LED MR16 Mini Spot Light - Green (Discontinued)

  • Mfr # LV100-LED7-G
  • Zoro # G704035220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV100-LED7-G
Zoro #
G704035220
UPC #
849095099007
Country of Origin
Unknown

Description

7W & 12V LED MR16 Mini Spot Light

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Finish: Green
  • Lens: Clear, Heat Resistant, Tempered Glass Lens
  • Material: Cast Aluminum
  • Lamp Type: MR16 LED
  • Illuminant Type: SMD LED
  • Wattage: 7W
  • Voltage: 12V
  • Lamp Includes: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.