This item is Discontinued.

This item is Discontinued.
Dabmar Lighting LV212-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (Discontinued)
Mfr #
LV212-VG
Zoro #
G503715552
UPC # 849095005305
Country of Origin China
Category Landscape Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LV212-VG
- Zoro #
- G503715552
- UPC #
- 849095005305
- Country of Origin
- China
Description
Features
- Cast Aluminum Path/Walkway/Area Light
- Durable Cast Aluminum Construction
- No Lens, Open Lamp Provides Maximum Illumination
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Ground Spike Included for Installation
- Fixture includes (1) 21 Watt 1156/93 Bayonet Base Lamp
- ETL Approved for Wet Location
- Finish - Verde Green
- 12 Volt.
- Maximum Lamp Wattage: 21 Watts (Fixture Includes (1) 21 Watt 1156/93 Bayonet Base Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 18.88 H x 2.85 W x 5.75 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.