Dabmar Lighting LV300-BZ-SLV Cast Aluminum In-Ground Well Light with Grill; Bronze

  • Mfr # LV300-BZ-SLV

  • Zoro # G804034796


product price:  $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV300-BZ-SLV
Zoro #
G804034796
UPC #
849095006319
Country of Origin
China

Description

Features
  • Finish - Bronze.
  • Cast Aluminum In-Ground Well Light with Grill.
  • Durable Cast Aluminum Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture Includes (1) 20 Watt MR16 Lamp.
  • PVC Sleeve Included for Installation.
  • ETL Approved for Wet Location.
  • Item Weight - 1.00 lb.
Specifications
  • Dimension - 6.50 H x 4.42 W x 4.42 D in.
  • 12 Volt.
  • Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
  • Low Voltage Transformer Required for Installation (Not Included).
  • ETL Approved for Wet Location.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.