Dabmar Lighting LV606-BZ Cast Aluminum Surface Mount Louvered Brick; Step; Wall & Deck Light; Bronze - 3.88 x 3.88 x 1.75 in.

  • Mfr # LV606-BZ

  • Zoro # G204034839


product price:  $70.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV606-BZ
Zoro #
G204034839
UPC #
849095008504
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Cast Aluminum Surface Mount Louvered Brick/Step/Wall/Deck Light
  • Durable Cast Aluminum Construction
  • Frosted, Heat Resistant, Tempered Glass Lens
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • Low Voltage Transformer Required for Installation (Not Included)
  • ETL Approved for Wet Location
Fixture Includes:
  • 1 - 20 Watt JC Type Lamp
Specifications
  • Finish: Bronze
  • Maximum Lamp Wattage: 20 Watts
  • Volts: 12
  • Dimension: 3.88" H x 3.88" W x 1.75" D
  • Weight: 0.60 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.