DL-22-41K 22 watts Circline fluorescent for FC8T9CW 120V 41K PL Lamps; White
- Mfr # DL-22/41K
- Zoro # G304035156
product price:Â
$
49.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-22/41K
- Zoro #
- G304035156
- UPC #
- 849095062223
- Country of Origin
- China
Description
22 watts Circline Flourescent for FC8T9CW 120V 41K PL Lamps
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- 2-Pin Base
- 22 Watts Flourescent Lamp 41K
- Finish: White
- Maximum Lamp Wattage: 22 Watts 41K
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 1.14" H x 8.12" W x 8.12" D
- Weight: 4.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.