Shop DABMAR LIGHTING
Create Account
DL-Q9-41K PLQ9 2 Pin 9 watt 41K fluorescent Lamp; White
- Mfr # DL-Q9/41K
- Zoro # G303988392
product price:Â
$
23.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-Q9/41K
- Zoro #
- G303988392
- UPC #
- 849095065071
- Country of Origin
- China
Description
Features
- PLQ9 2 Pin 9 Watt 41K
- 2-Pin Base
- 9 Watt PLQ-9 CFL 41K Lamp
- Flourescent Lamp
- Color: White
- Bulb Type: Flourescent
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 9 Watts 41K
- Lamp Life: 10,000 Hours
- Dimension: 4.11" H x 1.35" W x 1.35"D
- Weight: 1.4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.