Shop DABMAR LIGHTING
Create Account
DL-MR16-LED-1-12-W MR16 LED 0.6 watt 12 LED White 12 V Lamps
- Mfr # DL-MR16-LED/1-12/W
- Zoro # G203715296
product price:Â
$
21.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-MR16-LED/1-12/W
- Zoro #
- G203715296
- UPC #
- 849095064173
- Country of Origin
- China
Description
Features
- MR16 LED 0.6 Watt 12 LEDs White 12V
- 2-Pin Base
- 0.6 Watt 12 LEDs 64K Lamp
- LED Lamp
- Color: White
- Bulb Type: LED
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 0.6 Watts 64K
- Dimension: 1.95" H x 1.95" W x 1.95"D
- Weight: 1.3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.