DL-PAR36-LED-9W-64K PAR36 9W LED 64K 12 V Lamp; Cool White
- Mfr # DL-PAR36-LED-9W-64K
- Zoro # G303715448
product price:Â
$
64.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-PAR36-LED-9W-64K
- Zoro #
- G303715448
- UPC #
- 849095065859
- Country of Origin
- China
Description
Features
- PAR36 9W LED 64K 12V
- Beam Angle: 120 Degree
- 30K (lumen Output at 900 Lumens)
- Lamp Comes in a 9 Watt LED Screw Terminal Base
- Color: Cool White
- Bulb Type: LED
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 9 Watts
- Dimension: 2.30" H x 4.35W x 4.35"D
- Weight: 8.9 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.