Shop DABMAR LIGHTING
Create Account
DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in.
- Mfr # DL-MR16-LED/1-3/27K
- Zoro # G504035048
product price:Â
$
25.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-MR16-LED/1-3/27K
- Zoro #
- G504035048
- UPC #
- 849095006715
- Country of Origin
- China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- MR16 LED 3 Watt High Power 3 LEDs 12V Warm White
- 2-Pin Base
- Lamp Life: 50,000 Hours
- 150 Lumens
- LED Lamp
- 3 X 1 Watt 3 LEDs 27K Lamp
- Finish: Super Bright White
- Maximum Lamp Wattage: 3 Watts
- Volts: 12
- Dimension: 2.05" H x 1.95" W x 1.95" D
- Weight: 1.2 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.