Shop EURI LIGHTING
Create Account
A19 LED Bulb, 9W, 810 lm, 60W Eq., 2700K, GU24, CEC, JA8, Title 24, UL
- Mfr # EA19-9W5020CG
- Zoro # G824302585
product price:Â
$
6.99
/ea
Sold in multiples of 24 for
$167.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-9W5020CG
- Zoro #
- G824302585
- UPC #
- 811174034896
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5020CG A19 LED Light Bulb provides energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 9 watts, this LED lamp produces 810 lumens of 2700K Warm White light while replacing a conventional 60W incandescent bulb, providing a comfortable light appearance for bedrooms, living areas, dining spaces, guest rooms, apartments, and other ambient-lighting applications. Designed with a GU24 two-pin twist-lock base, this A19 LED bulb is an ideal replacement for compatible energy-efficient fixtures commonly found in apartments, condominiums, hospitality properties, multifamily housing, and code-conscious residential projects. It operates on 120V and combines the familiar A19 lamp shape with the GU24 connection required by compatible luminaires. For projects where product compliance is important, the manufacturer's specification sheet displays CEC, California JA8 Compliant, Title 24 Compliant, and UL marks. These qualifications make the lamp especially relevant for electricians, contractors, property managers, and facility teams sourcing compatible lighting for applicable California projects. The product is also designed for general-purpose replacement applications where dependable, energy-efficient GU24 lighting is required.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.