DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp; White
- Mfr # DL-PAR16-LED/24/12
- Zoro # G103715297
product price:Â
$
40.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-PAR16-LED/24/12
- Zoro #
- G103715297
- UPC #
- 849095064418
- Country of Origin
- China
Description
Features
- PAR16 24 LEDs 1.6 Watt 12V
- Med Base
- 1.6 Watt PAR16 24 LEDs 64K Lamp
- LED Lamp
- Color: White
- Bulb Type: LED
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 1.6 Watts 64K 12 Volts
- Lamp Life: 50,000 Hours
- Dimension: 2.16" H x 1.88" W x 1.88"D
- Weight: 1.1 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.