Shop DABMAR LIGHTING
Create Account
DL-Q13-64K PLQ13 2 Pin 13 watt 64K fluorescent Lamp; White
- Mfr # DL-Q13/64K
- Zoro # G303715363
product price:Â
$
19.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-Q13/64K
- Zoro #
- G303715363
- UPC #
- 849095064999
- Country of Origin
- China
Description
Features
- PLQ13 2 Pin 13 Watt 64K
- 2-Pin Base
- 13 Watt PLQ-13 CFL 64K Lamp
- Flourescent Lamp
- Color: White
- Bulb Type: Flourescent
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 13 Watts 64K
- Dimension: 4.20" H x 1.35" W x 1.35"D
- Weight: 1.6 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.