DL-PAR36-35-G PAR36 35 watt Green 12 V Lamp

  • Mfr # DL-PAR36-35/G
  • Zoro # G104035134
product price: 
$
39.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL-PAR36-35/G
Zoro #
G104035134
UPC #
849095064548
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • PAR36 35 Watt Green 12V
  • Screw Terminal
  • 35 Watt PAR36 Green Halogen Lamp
  • Halogen Lamp
Specifications
  • Color: Green
  • Bulb Type: Lamp
  • Maximum Lamp Voltage: 12 Volts
  • Maximum Lamp Wattage: 35 Watts
  • Dimension: 2.31" H x 4.46" W x 4.46"D
  • Weight: 7.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews