DL-TB-LED-132-AMB Corn Light Bulb - Waterproof Amber Turtle Safe 25 watt 120-277 V LED Lamp

  • Mfr # DL-TB-LED-132-AMB
  • Zoro # G203715609
product price: 
$
148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-TB-LED-132-AMB
Zoro #
G203715609
UPC #
849095067334
Country of Origin
China

Description

Features
  • Corn Light Bulb - Waterproof - Amber (Turtle Safe) 25 Watt LED Lamp 120-277 Volts
  • Approved for Turtle Friendly Lighting (Wildlife Lighting)
  • Lamp Comes in a 25 Watt LED Amber Color A19 Base
Specifications
  • Color: Amber
  • Bulb Type: LED
  • Maximum Lamp Voltage: 100-277 Volts
  • Maximum Lamp Wattage: 25 Watts
  • Dimension: 8.66" H x 3.66" W x 3.66"D
  • Weight: 1.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.