Shop DABMAR LIGHTING
Create Account
DL-TB-LED-72-W Medium Base E26 5.8 watt 72 LED 120 V Lamp; White
- Mfr # DL-TB-LED-72/W
- Zoro # G903715497
product price:Â
$
25.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-TB-LED-72/W
- Zoro #
- G903715497
- UPC #
- 849095065286
- Country of Origin
- China
Description
Features
- Med Base E26 5.8 Watt 72 LEDs 120V
- Med Base
- 5.8 Watt Tubular 72 LEDs 65K Lamp
- 200 Lumens
- LED Lamp
- Color: White
- Bulb Type: LED
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 5.8 Watts 65K
- Lamp Life: 50,000 Hours
- Dimension: 5.80" H x 2.17" W x 2.17"D
- Weight: 4.2 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.