Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Features Finish - Weathered Brass. Solid Brass In-Ground Well Light. D

  • Mfr # LV25-WBS

  • Zoro # G204083172


product price: $146.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV25-WBS
Zoro #
G204083172
UPC #
849095001338
Country of Origin
China

Description

Features
  • Finish - Weathered Brass.
  • Solid Brass In-Ground Well Light.
  • Durable Solid Brass Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture Includes (1) 20 Watt MR16 Lamp.
  • ETL Approved for Wet Location.
  • Item Weight - 2.00 lbs.
Specifications
  • Dimension - 6.02 H x 3.82 W x 3.82 D in.
  • 12 Volt.
  • Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
  • Low Voltage Transformer Required for Installation (Not Included).
  • ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.