Shop DABMAR LIGHTING
See all product information
Create Account
LV206-B Cast Aluminum Accent Path; Walkway and Area Light; Black
- Mfr # LV206-B
- Zoro # G703715437
product price:Â
$
95.15
/ea
Key Features
Material
Cast Aluminum
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV206-B
- Zoro #
- G703715437
- UPC #
- 849095005022
- Country of Origin
- China
Details
- Item
- Mini Cylindrical Path Light
- Material
- Cast Aluminum
- Voltage
- 12V
Description
Features:
- Cast Aluminum Accent Path/Walkway/Area Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Resin Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Black
- Dimension - 6 H x 2.25 W x 2.25 D in.
- Item Weight - 0.80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.