LV214-BZ Cast Aluminum Path; Walkway and Area Light; Bronze
- Mfr # LV214-BZ
- Zoro # G603715537
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV214-BZ
- Zoro #
- G603715537
- UPC #
- 849095005480
- Country of Origin
- China
Description
Features
- Cast Aluminum Path/Walkway/Area Light
- Durable Cast Aluminum Construction
- White Reflector with Clear, Heat Resistant Plastic Diffuser
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Ground Spike Included for Installation
- Fixture includes (1) 21 Watt 1156/93 Bayonet Base Lamp
- ETL Approved for Wet Location
- Finish - Bronze
- 12 Volt.
- Maximum Lamp Wattage: 21 Watts (Fixture Includes (1) 21 Watt 1156/93 Bayonet Base Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 15.75 H x 8.25 W x 8.25 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.