D3300-BZ Powder Coated Cast Aluminum Bollard Light; Bronze - 43.25 x 6.69 x 6.69 in.
- Mfr # D3300-BZ
- Zoro # G104034793
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Max. Wattage
60W
Width (In.)
6.69 in
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3300-BZ
- Zoro #
- G104034793
- UPC #
- 849095013003
- Country of Origin
- China
Dimensions
- Width (In.)
- 6.69 in
- Height (In.)
- 43.25 in
Details
- Item
- Bollard Light
- Material
- Cast Aluminum
- Voltage
- 120V
- Max. Wattage
- 60W
- Finish
- Bronze
- Socket Type
- E26
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum Bollard
- Durable Cast Aluminum Construction
- White, Heat Resistant, Polycarbonate Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Mounting Hardware Included
- ETL Approved for Wet Location
- 1 - 60 Watt Incandenscent Lamp Not Included
- Finish: Bronze
- Maximum Lamp Wattage: 60 Watt
- Volts: 120
- Dimension: 43.25" H x 6.69" W x 6.69" D
- Weight: 6.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.