LV23-BZ 50W 12V Cast Aluminum Directional Spot Light with Hood; Bronze
- Mfr # LV23-BZ
- Zoro # G003962531
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Lamp Watts
50W
Fixture Housing Material
Aluminum
Voltage
12V
Width (In.)
4.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV23-BZ
- Zoro #
- G003962531
- UPC #
- 849095041679
- Country of Origin
- China
Dimensions
- Width (In.)
- 4.50 in
- Height (In.)
- 7.00 in
Details
- Finish
- Bronze
- Lamp Watts
- 50W
- Item
- Directional Spot Light
- Fixture Housing Material
- Aluminum
- Voltage
- 12V
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Directional Spot Light with Hood
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Tempered Glass
- Fixture Includes (1) 35 watt Par 36 Lamp
- Fixture Pre-Wired with UL Listed Wire/Cable
- Ground Spike Included for Installation
- P-CN01 Connector
- ETL Approved for Wet Location
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: Bronze
- Voltage: 12V
- Maximum Lamp wattage: 50 watt (Fixture Includes (1) 35 watt PAR36 Lamp)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 6.25 x 4.50 x 5.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.