LV29-ABS Solid Brass Directional Spotlight; Antique Brass
- Mfr # LV29-ABS
- Zoro # G103724190
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV29-ABS
- Zoro #
- G103724190
- UPC #
- 849095000652
- Country of Origin
- China
Description
Features:
- Solid Brass Directional Spotlight.
- Durable Solid Brass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt MR16 Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 35 Watts (Fixture Includes (1) 20 Watt MR16 Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Antique Brass
- Dimension - 5 H x 2.83 W x 5.25 D in.
- Item Weight - 0.80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.