LV605-SS-316 20 watt JC Round Step Light with Hood; 304 Stainless Steel - 12V
- Mfr # LV605-SS-316
- Zoro # G303877245
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Width
3.95 in
Height
3.37 in
Mounting
Surface Mount
Lamp Included
Yes
Fixture Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV605-SS-316
- Zoro #
- G303877245
- UPC #
- 849095002106
- Country of Origin
- Unknown
- Item
- Round Step Light with Hood
- Mounting
- Surface Mount
- Lamp Included
- Yes
- Fixture Voltage
- 12V
- Max. Fixture Wattage
- 20W
- Lamp Type
- JC Type
- Housing Material
- Stainless Steel
Dimensions
- Width
- 3.95 in
- Height
- 3.37 in
Description
20 watt JC Round Step Light with Hood
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: 304 Stainless Steel
- Material: Cast Aluminum
- Lens: Frosted, Heat Resistant, Tempered Glass Lens
- Maximum Wattage: 20 Watt Maximum
- Installation Type: Surface Mount/Wall Mount
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: JC
- Illuminant Type: Halogen
- Wattage: 20 watt
- Voltage: 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.