Shop DABMAR LIGHTING
See all product information
Create Account
LV625-CP Solid Copper In-Ground Well Light with Eyelid; Copper
- Mfr # LV625-CP
- Zoro # G603715506
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Width (In.)
3.43 in
Height (In.)
6.06 in
Finish
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV625-CP
- Zoro #
- G603715506
- UPC #
- 849095001543
- Country of Origin
- China
Dimensions
- Width (In.)
- 3.43 in
- Height (In.)
- 6.06 in
Details
- Item
- Well Light with Eyelid
- Voltage
- 12V
- Finish
- Copper
Description
Features
- Finish - Copper.
- Solid Copper In-Ground Well Light with Eyelid.
- Durable Solid Copper Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 20 Watt MR16 Lamp.
- PVC Sleeve Included for Installation.
- ETL Approved for Wet Location.
- Item Weight - 2.60 lbs.
- Dimension - 6.06 H x 3.43 W x 3.43 D in.
- 12 Volt.
- Maximum Lamp Wattage - 35 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.