Shop DABMAR LIGHTING
See all product information
Create Account
LV64-WBS 12V Brass Leaf Top Path Light; 21W - Weathered Brass
- Mfr # LV64-WBS
- Zoro # G504083810
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Brass
Voltage
12V
Housing Finish
Weathered Brass
Standards
cETLus Listed
Mounting
Ground Spike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV64-WBS
- Zoro #
- G504083810
- UPC #
- 849095001161
- Country of Origin
- China
Details
- Item
- Walkway Light
- Housing Material
- Brass
- Voltage
- 12V
- Housing Finish
- Weathered Brass
- Standards
- cETLus Listed
- Mounting
- Ground Spike
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Brass path,walkway and area light
- Durable solid brass construction
- No lens, open lamp
- Finish: Weathered Brass
- Material: Brass
- Installation Type: Ground Spike
- Lamp Type: 93 - 1156
- Voltage: 12V
- Wattage: 21W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.