Shop DABMAR LIGHTING
Create Account
LVT150 Magnetic 150 Watt Low Voltage Transformer with Manual Timer and Photocell; Black
- Mfr # LVT150
- Zoro # G004076213
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVT150
- Zoro #
- G004076213
- UPC #
- 849095006807
- Country of Origin
- China
Details
- Item
- Magnetic Transformer
Description
Features
- Magnetic 150 Watt Low Voltage Transformer with Manual Timer and Photocell.
- Durable Black and Clear Plastic Construction.
- Suitable only for Indoor or Outdoor Use.
- Unit includes 6 ft. Power Cord.
- Unit features (1) 150 Watt Terminal Tap.
- Unit features a Manual Timer and Photocell.
- UL Listed.
- Finish - Black.
- Primary Voltage - 120V.
- Secondary Voltage - 12V.
- Maximum Wattage - 150 Watts.
- Magnetic Transformer Recommended for LED Light Fixture Installation.
- Dimension - 6.38 H x 3.75 W x 3.61 D in.
- Item Weight - 6.60 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.