Zoro Homepage

Pier, Large, Mount 3" Base

  • Mfr # BS250-W

  • Zoro # G8706999


product price: $73.60
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS250-W
Zoro #
G8706999
UPC #
849095060922
Country of Origin
China

Details

Item
Pier,Large,Mount 3" Base

Description

Pier,Large,Mount 3 In. Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.