Zoro Homepage

Plastic Pier, Mount 3" O.D.

  • Mfr # BS200-B

  • Zoro # G8706859


product price: $30.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS200-B
Zoro #
G8706859
UPC #
849095060847
Country of Origin
China

Details

Item
Plastic Pier,Mount 3" O.D.

Description

Plastic Pier,Mount 3 In. O.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.