Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Accessories DTA21680 USB 3.0 DAC Laptop Stand; Black

  • Mfr # DTA21680

  • Zoro # G504039398


product price: $54.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA21680
Zoro #
G504039398
UPC #
61754216802
Country of Origin
China

Description

Laptop stand features a four-port, USB 3.0 hub for fast data-transfer rates and easy charging of your devices. Nonskid silicone surface and base keep your laptop securely in place to prevent mishaps. Strong, durable aluminum alloy provides sturdy support for your laptop. Raised construction keeps your laptop at the perfect eye level to prevent discomfort.

Specifications
  • Color: Black
  • Material: Aluminum Alloy
  • Height: 3"
  • Width: 9.8"
  • Length: 12.1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.