MP-224 Portable Laptop Stand With 6 Height Levels, Black - Upto 15.6in Screen Size Notebook,
- Mfr # 21688
- Zoro # G923365160
product price:Â
$
44.39
/ea
Key Features
Material
Silicon, Aluminum Alloy
Monitor Capacity
15.6 in
Width
9 in
For Use On
Notebook, Tablet
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21688
- Zoro #
- G923365160
- UPC #
- 61754216888
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Depth
- 9 in
- Height
- 5 in
Details
- Material
- Silicon, Aluminum Alloy
- Monitor Capacity
- 15.6 in
- Item
- Cooling Stand
- For Use On
- Notebook, Tablet
- Color
- Black
- Features
- Adjustable, Non-skid Pad
- Weight Capacity
- 20 lb
Description
MP-224 Portable Laptop Stand With 6 Height Levels, Black - Upto 15.6in Screen Size Notebook, Tablet Support - Aluminum Alloy, Silicon - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.