Zoro Homepage

17 in. x 12 in. Cut Corner Black Leatherette Placemat

  • Mfr # H1148

  • Zoro # G710745533


product price: $60.25
/ea

Key Features

Material
Synthetic Leather
Color
Black
For Use With
Office
Container Shape
Rectangular
Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1148
Zoro #
G710745533
UPC #
872164008693
Country of Origin
China

Dimensions

Mat Thickness
0.170in
Mat Width
12in
Mat Length
17in

Details

Item
Desk Mat
Material
Synthetic Leather
Color
Black
For Use With
Office
Container Shape
Rectangular
Features
Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.