Zoro Homepage

17 in. x 12 in. Cut Corner Brown Leatherette Placemat

  • Mfr # H3348

  • Zoro # G310723276


product price: $60.29
/ea

Key Features

Material
Synthetic Leather
Color
Brown
For Use With
Office
Container Shape
Rectangular
Features
Beveled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3348
Zoro #
G310723276
UPC #
872164008709
Country of Origin
China

Dimensions

Mat Length
17in
Mat Width
12in

Details

Item
Desk Mat
Material
Synthetic Leather
Color
Brown
For Use With
Office
Container Shape
Rectangular
Features
Beveled Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.