This item is Discontinued.

Dacasso A3610 Dark Brown Bonded Leather Pencil Cup A3610

This item is Discontinued.

Dacasso

A3610 Dark Brown Bonded Leather Pencil Cup (Discontinued)

Mfr # A3610
Zoro # G203700179
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3610
Zoro #
G203700179
UPC #
-
Country of Origin
China

Dimensions

Width
3"
Height
4"
Depth
3"
Overall Depth
3 in
Overall Width
3 in

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Dark Brown
Series
Econo-Line
Features
Padded
Mounting
Desktop
Placement
Desktop

Description

Take your desk to the next level with this classic leather pencil cup! Crafted with a cost-effective bonded leather, these pencil cups are the best value for a quality leather desk accessories. The felt interior lining makes sure your desktop won't be scratched, and the padded interior compartment is designed to protect the writing points of your pens and pencils. Clean up your desk and make a workplace style statement with this pencil cup!
  • Length: 3
  • Height: 4
  • Width: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.