
Black Leatherette 17" x 14" Conf. Pad Holder without Coaster Holders
Mfr # A1363
Zoro # G804177981
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Leatherette
Color
Black
Width
14"
Height
17"
For Use With
Conference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1363
Zoro #
G804177981
UPC #
872164003087
Country of Origin
India
Dimensions
Width
14"
Height
17"
Details
Item
Desk Pad Holder
Material
Leatherette
Color
Black
For Use With
Conference
Features
Sturdy
Description
This lined conference pad storage box is designed to hold up to 10 Dacasso Black Leatherette Conference Table Pads (item #P1015 - the 17" x 14" size). This item does not store coasters. The organizer will protect the edges of your table pads while they are not in use. The exterior walls are covered with a professional black leatherette/faux leather material which will compliment any conference room. The interior compartment is completely lined with black felt which reflects the high quality of the Dacasso brand. The bottom utilizes the same soft felt which makes it safe to place on any table or credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.