Zoro Homepage

Black Leatherette 23-Piece Conference Room Set

  • Mfr # D1051

  • Zoro # G110749353


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Material
Velveteen
Color
Black
Height
14in
Container Shape
Rectangular
Overall Width
17in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1051
Zoro #
G110749353
UPC #
872164008914
Country of Origin
China

Dimensions

Height
14in
Overall Width
17in

Details

Item
Desk Pad
Material
Velveteen
Color
Black
Container Shape
Rectangular
Series
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.