Zoro Homepage

Classic Black Leather 20" x 16" Conf. Pad Holder without Coaster Holders

  • Mfr # A1064

  • Zoro # G104177650


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Width
16"
Height
20"
Features
Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1064
Zoro #
G104177650
UPC #
872164003070
Country of Origin
India

Dimensions

Width
16"
Height
20"

Details

Item
Desk Pad Holder
Material
Leather
Color
Black
Features
Sturdy
For Use With
Conference

Description

This lined conference pad storage box is designed to hold up to 10 Dacasso Black Leather Conference Table Pads (item #P1030 - the 20" x 16" size). This item does not store coasters. The organizer will protect the edges of your table pads while they are not in use. The exterior walls are covered with a sleek and sturdy black leather material which will compliment any conference room. The interior compartment is completely lined with black felt which reflects the high quality of the Dacasso brand. The bottom utilizes the same soft felt which makes it safe to place on any table or credenza.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.