Zoro Homepage

Crocodile Embossed Leather 25x17 Desk Pad with Side Rails

  • Mfr # P2202

  • Zoro # G610753003


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Top Grain Leather
Color
Black
Container Shape
Rectangular
Overall Width
25.5in
Overall Depth
17.25000in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2202
Zoro #
G610753003
UPC #
872164004657
Country of Origin
China

Dimensions

Overall Width
25.5in
Overall Depth
17.25000in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Black
Container Shape
Rectangular
Features
Side Rail
Backing Material
Felt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.