Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A1039 Leather ID Badge Holder; Black

  • Mfr # A1039

  • Zoro # G804035076


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1039
Zoro #
G804035076
UPC #
872164001830
Country of Origin
China

Description

This durable leather badge holder features two pockets on the back for storing business or credit cards. The metal clip allows the badge holder to easily attach to clothing. The clear 3.5" x 2" window provides an effective way to view visitor or employee credentials.

Features
  • Backside has two pockets for credit cards and business cards
Specifications
  • Color: Black
  • Series: 1000
  • Exterior Material: Top-Grain Leather
  • Interior Lining: Nylon Fabric
  • Stitching: Tone on Tone
  • Country of Origin: Pakistan
  • Prefered Imprint Location: Front Lower Section
  • Dimension: 0.125" H x 5.5" W x 3.75" L
  • Weight: 0.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.