This item is Discontinued.

Dacasso Dacasso A1041 Black Leather 3.5 in. x 6 in. Desktop Calendar Holder - Silver Bolts A1041

Dacasso A1041 Black Leather 3.5 in. x 6 in. Desktop Calendar Holder - Silver Bolts (Discontinued)

  • Mfr # A1041
  • Zoro # G803700135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1041
Zoro #
G803700135
UPC #
-
Country of Origin
China

Dimensions

Media Size Supported
3.50" x 6"

Details

Item
Calendar/Planner Holder
Material
Leather
Color
Silver
Series
1000
Features
Removable
For Use With
Calendar

Description

Keep your busy days organized with this gorgeous leather desktop calendar holder! Sized to hold standard 3.5"x6" calendar refills, this piece keeps your calendar positioned on your desk in style. Crafted with a top-grain leather, this unit includes silver bolds to secure the calendar refill to the base.
  • Length: 7
  • Height: 1.75
  • Width: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.