Zoro Homepage

Dacasso A1089 Black Leather Paperclip Holder

  • Mfr # A1089

  • Zoro # G503700329


product price: $40.15
/ea

Key Features

Material
Leather
Color
Black
Width
2.1"
Height
2.1"
Depth
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1089
Zoro #
G503700329
UPC #
-
Country of Origin
China

Dimensions

Width
2.1"
Height
2.1"
Depth
2.8"
Overall Width
2.1 in
Overall Depth
2.8 in

Details

Item
Paper Clip Holder
Material
Leather
Color
Black
For Use With
Paper Clip
Mounting
Desktop
Placement
Desktop

Description

Take control of your desktop with this luxurious leather paperclip holder! Featuring genuine top-grain leather and a gentle felt backing, this pencil cup is beautiful, durable, and safe for any desk or workspace. The perfect way to clean up your workspace and make sure a paperclip is always close at hand! The internal magnet holds paperclips for easy access.
  • Length: 2.125
  • Height: 2.625
  • Width: 2.125
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.